Buy more than* S$200* and get FREE SHIPPING

Air Compressor For 12V

4.15 (62)
Caution
Cannot be used, such as heavy trucks, 4 x 4 truck tires. Take power source from DC12V cigarette socket. Depends on adapter type, you may not use with domestic power supply., Cannot be used, such as heavy trucks, 4 x 4 truck tires. Take power source from DC12V cigarette socket. Depends on adapter type, you may not use with domestic power supply.
Purpose
To put air into a tire of automobile, motorcycle, and bicycle., To put air into a tire of automobile, motorcycle, and bicycle.
Hose Length (mm)
400
Air Ejection Amount (l/min)
15
Continuous Opreration Time (min)
10
Dimensions (Width W x Depth D x Height H) (mm)
152x67x140
Maximum Working Pressure
500Kpa
Cord Length (m)
3
Current (A)
10
Operating Temperature Range (deg C)
-20 to 60
Weight (g)
755
Material (Body)
PP
Accessories
Plug, air hose, nozzle automobile, bicycle nozzle, ball nozzle, air nozzle mat, float nozzle.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-2125 76232292 22.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 19
3 star 6
2 star 2
1 star 4
Review Rating: 4.15
62 Customer Reviews
The reviews are automatic translation.
Into the air of car tires
5
From Japan
On 2017-03-08 18:58:09
You can put sooner rather than later. Do you is reasonably loud, but I think that it is usually because it is quite large sound is also a thing of the third-party. Cheap because I did not expect much and is very satisfied.
This review is about item#76232292.
Put the air in car tires
5
From Japan
On 2017-02-19 14:44:56
It will contain quite early air. The sound is, but is not the big crap enhanced. After that, air hose and power parts it can wonderful to put away the body.
This review is about item#76232292.
May stable at the time of use square flat shape
5
From Japan
On 2017-02-14 18:34:02
Although this kind of product would move around without permission and stability is bad for vibration is large, Monotarou brand of this product is square flat shape is easy to use and stable at the time of use. Several times we used can be sufficiently filled the air without even to fail. I think that may have been mounted on the vehicle at all times just in case. Air gauge I think that may be a little more of the low-pressure side type. The time of product improvement, please consider.
This review is about item#76232292.
Car maintenance
5
From Japan
On 2017-02-04 11:14:03
Making may be, use enough. In other person reviews, there are also those that are the "operation sound is large," but do not take care to me. More than anything, the price is cheap is attractive.
This review is about item#76232292.
Maintenance of goods vehicles
2
From Japan
On 2017-01-12 15:39:57
After the puncture repair, if using about 3 minutes in succession, when I unplug the suddenly move no longer socket earlier had melted. Not only the damage of this product, also no longer to exchange used vehicle side of the socket, it became a fine spending. In addition, contact of the code is poor, there are times when you can not use not to or turn the socket.
This review is about item#76232292.
Replenishment of air
2
From Japan
On 2017-01-05 17:24:42
There is a maximum working pressure 500Kpa, but it can only be filled to 200Kpa because the missing air when the up and I actually use 220Kpa is remove the nozzle in finally.
This review is about item#76232292.
Into the air in the tire.
5
From Japan
On 2016-11-18 15:19:39
The smallish split, but I was surprised at the large operating sound, Power was enough.
This review is about item#76232292.
Car of the air pocket
5
From Japan
On 2016-11-18 10:05:20
I wonder if I do not know durability because it does not only with still 1 degree, not a good price be left piled in the car to the emergency? But sound is noisy, I thought it was usually a thing of this type.
This review is about item#76232292.
In private car air check of
3
From Japan
On 2016-09-01 20:03:43
Use has, but is still a noisy sound.
This review is about item#76232292.
Standing vehicle in the car
3
From Japan
On 2016-08-18 17:07:31
Surprisingly it is noisy, but otherwise satisfactory
This review is about item#76232292.

Related Products