Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Dimension (mm) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange, Orange About 11x8.75x3.78, About 11x8.75x3.78 5A, 5A 1Pack(5PC) 1 M-5A 76235311 1.99 SGD
In stock
Tea, Brown About 11x8.75x3.78, About 11x8.75x3.78 7.5A, 7.5A 1Pack(5PC) 1 M-7.5A 76235327 1.99 SGD
In stock
Blue, Blue About 11x8.75x3.78, About 11x8.75x3.78 15A, 15A 1Pack(5PC) 1 M-15A 76235345 1.99 SGD
In stock
- - 3 1pack(5pc) 1 M-3A 31568888 1.99 SGD
In stock
- - 25 1pack(5pc) 1 M-25A 31568897 1.99 SGD
In stock
- - 30 1pack(5pc) 1 M-30A 31568906 1.99 SGD
In stock
Red About 11x8.75x3.78 10A 1Pack(5PC) 1 M-10A 76235336 1.99 SGD
In stock
Yellow About 11x8.75x3.78 20A 1Pack(5PC) 1 M-20A 76235354 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 6
3 star 7
2 star 1
1 star 1
Review Rating: 4.41
46 Customer Reviews
The reviews are automatic translation.
Wiring protection
5
From Japan
On 2018-02-06 23:27:43
I bought it for replacement as the fuse burned out, I appreciate it very cheap.
This review is about item#31568897.
My car maintenance
5
From Japan
On 2018-01-21 09:41:49
I bought it because it has run out. I have left four, but I will reserve it as a spare.
This review is about item#76235345.
Fit GE 8 replacement part
5
From Japan
On 2017-12-13 10:26:40
Because it was out of stock, we exchanged, because the other company's price was expensive, it is satisfying if this price is entered in 5 pieces.
This review is about item#76235354.
When the fuse blows out
5
From Japan
On 2017-11-01 20:37:53
If you only cheap expendable items, the cheaper the better. Since the price is cheap, it is good to buy a fuse of each capacity with roses, but it may be possible to have a set item that has entered various capacities.
This review is about item#76235336.
Replace the fuse
4
From Japan
On 2017-10-06 15:32:02
If you use genuine Foods it is extremely expensive and very helpful.
This review is about item#76235336.
the expendables
3
From Japan
On 2017-09-26 09:44:38
It is difficult to understand whether it is good or bad. Then I bought it for buying.
This review is about item#31568888.
As a reserve of a car
4
From Japan
On 2017-09-12 15:22:07
I am satisfied with the price. As other people said, the package is useless. Also I want you to see the ampere display easily.
This review is about item#31568888.
As car maintenance parts
3
From Japan
On 2017-09-07 09:06:43
Although it is satisfactory in terms of price, it is hard to see because the display of capacity is not colored. As other people are also writing the package is wasted in vain.
This review is about item#31568897.
Used for LA 600 S
5
From Japan
On 2017-08-01 00:35:18
Because it is cheap, it is in stock as a maintenance repair part.
This review is about item#76235354.
Maintenance of cars
5
From Japan
On 2017-07-23 04:26:57
Since we can procure at a lower price than major car accessories store, we ordered with Monotarou. There is no problem regarding the quality of parts.
This review is about item#76235345.

Related Products