Buy more than* S$200* and get FREE SHIPPING

Handle Cover

4.50 (4)
Caution
Make sure to confirm there is no error on operation of switch, brake etc. Not for cold area. Never use under temperature -2 degC or less. For cold protection. Not waterproof.
...see all
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Leather 1Pair 1 MAX-06 76234015 28.04 SGD
In stock
Nylon 1Pair 1 MAX-07 76234024 28.04 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used in the 125cc bike
3
From Japan
On 2016-01-12 19:20:41
A look at the manual, have been fixed into the holes of the mirror, but I think that the operation of the turn signal is hard to do. During the day, it is all right even without gloves.
This review is about item#76234015.
Bike operation of
5
From Japan
On 2015-02-05 21:38:28
Handle cover which has been used before, the wrist of the place is, gloves is also okay with thin because minute of this time but it was not a completely prevent the wind is not closed mouth does not enter the wind straight in. It is welcome When can to improve that difficult to turn signal switch operation.
This review is about item#76234015.
Commute
5
From Japan
On 2014-11-18 14:21:11
Even in this time, we do not need a glove
This review is about item#76234015.
Commute
5
From Japan
On 2014-01-14 19:18:21
Good in cold weather
This review is about item#76234015.

Related Products