Buy more than* S$200* and get FREE SHIPPING

Square Can Opener

4.56 (9)
Purpose
Plaster work, painting, water proof work
Cutting Edge (mm)
90
Materials (Blade)
Stainless steel
Material (Handle Part)
Wooden
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-70 76235546 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
One can opener
2
From Japan
On 2017-01-06 00:01:42
I regret to say that the blade has been put on by the first one. It does not change as like skin.
This review is about item#76235546.
One can
5
From Japan
On 2016-12-13 09:03:52
This is easy to use. Sharpness is also good! I also want to use it!
This review is about item#76235546.
One can drink
4
From Japan
On 2016-08-29 11:44:20
It will be very good. Convenient because it can use up the paint left in one can. However, the corner of the corner can not be cleared beautifully.
This review is about item#76235546.
At the time of top cut of one can
5
From Japan
On 2016-06-07 20:58:12
Once you get used to it you will succeed. I think that it is still better if there is more carefully displayed how to cut.
This review is about item#76235546.
Kallen of canned form
5
From Japan
On 2015-09-02 18:59:45
Cheap
This review is about item#76235546.
Canned 4 L oil can for automobiles
5
From Japan
On 2015-05-28 14:52:07
The entry is also smooth, and the straight part breaks crisply. However, because I do not know how to use it, I could not use the blade on the back side well. Also, although the corner was cut off with a slanted cut, a little can was unstable and I was afraid of any chance, so I used an ordinary control can for canning.
This review is about item#76235546.
waterproof
5
From Japan
On 2014-11-14 15:13:46
Wide width, break, awesome
This review is about item#76235546.
When cutting a can
5
From Japan
On 2014-10-29 08:45:34
It will be expensive! It is good for price. I did not understand the size until buying, but I would like you to put dimensions on item description.
This review is about item#76235546.
Paint can opener
5
From Japan
On 2014-07-23 13:29:05
Easy to use and good to cut.
This review is about item#76235546.

Related Products