Buy more than* S$200* and get FREE SHIPPING

NS standard V pulley B-1

4.00 (2)
Dimension W (mm)
24
...see all>
Product Options
ADD TO CART
Weight (kg) Dimensions dm (mm) Maximum Shaft Hole Diameter d (mm) Dimensions Db (phi mm) Prepared Hole Diameter d (mm) Dimensions S2 (mm) Dimensions S1 (mm) de Outside Diameter (phi mm) Nominal Designation Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimensions dm (mm) Maximum Shaft Hole Diameter d (mm) Dimensions Db (phi mm) Prepared Hole Diameter d (mm) Dimensions S2 (mm) Dimensions S1 (mm) de Outside Diameter (phi mm) Nominal Designation Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 128.7 32 57 9 15 19 139.7 5 1/2 28   1pc 1 5.5 xB1 76238933 32.99 SGD
Shipped after 2018-05-25
4.0 319.2 35 62 12 - 9 330.2 13 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 13 xB1 76239021 98.99 SGD
Shipped after 2018-05-25
4.4 344.6 35 62 12 - 9 355.6 14 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 14 xB1 76239037 119.99 SGD
Shipped after 2018-05-25
4.8 370.0 35 62 12 - 9 381.0 15 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 xB1 76239046 139.99 SGD
Shipped after 2018-05-25
0.8 77.9 25 45 9 15 19 88.9 3 1/2 28   1pc 1 3.5 xB1 76238897 17.99 SGD
Shipped after 2018-05-25
1.2 103.3 28 50 9 15 19 114.3 4 1/2 28   1pc 1 4.5 xB1 76238915 26.99 SGD
Shipped after 2018-05-25
1.4 116.0 32 57 9 15 19 127.0 5 28   1pc 1 5 xB1 76238924 29.99 SGD
In stock
1.6 141.4 28 50 9 5 11 152.4 6 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6 xB1 76238942 35.99 SGD
Shipped after 2018-05-25
1.6 154.1 28 50 12 5 11 165.1 6 1/2 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6.5 xB1 76238951 41.99 SGD
Shipped after 2018-05-25
1.9 166.8 32 56 12 5 11 177.8 7 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 7 xB1 76238967 42.99 SGD
Shipped after 2018-05-25
2.8 243.0 35 62 12 5 14 254.0 10 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 xB1 76238994 55.99 SGD
Shipped after 2018-05-25
3.2 268.4 35 62 12 - 9 279.4 11 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 11 xB1 76239003 67.99 SGD
Shipped after 2018-05-25
3.4 293.8 35 62 12 - 9 304.8 12 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 12 xB1 76239012 71.99 SGD
Shipped after 2018-05-25
2.1 192.2 32 56 12 5 11 203.2 8 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 8 xB1 76238976 44.99 SGD
Shipped after 2018-05-25
2.4 217.6 32 56 12 5 11 228.6 9 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9 xB1 76238985 48.99 SGD
Shipped after 2018-05-25
0.3 39.8 12 35 9 - 16 50.8 2 40   1pc 1 2 xB1 76238863 7.99 SGD
Shipped after 2018-06-01
0.7 65.2 25 45 9 15 19 76.2 3 28   1pc 1 3 xB1 76238881 13.99 SGD
In stock
0.6 52.5 22 41 9 - 19 63.5 2 1/2 43   1pc 1 2.5 xB1 76238872 11.99 SGD
In stock
1.0 90.6 28 50 9 15 19 101.6 4 28   1pc 1 4 xB1 76238906 21.99 SGD
In stock
5.2 395.4 38 68 12 - 14 406.4 16 38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 16 xB1 76239055 169.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For the production of trommel,
3
From Japan
On 2018-02-12 22:39:52
Although I ordered the finished product half a month ago, it was canceled from your company without being in time, it took from 1 month to 3 months, I made a mistake while ordering, but I mistook Type A and Type B, but I came earlier Because it used it
This review is about item#76238881.
Tea factory and agricultural tools
5
From Japan
On 2014-04-05 19:28:14
Since it is unnecessary to center out and punching holes, the work to finish is quick.
This review is about item#39413561.

Related Products