Buy more than* S$200* and get FREE SHIPPING

STB Bushing 5035

Dimensions A' (mm)
45.63
Screw Holes Number
2
Tightening Torque (kgf cm)
100
Shaft Diameter (mm) Maximum d
32
Screw Dimensions
M8x16
Dimensions A (mm)
50
Dimensions L (mm)
35
Type
X
...see all>
Product Options
ADD TO CART
Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24   1PC 1 STB 5035 x 24-N 76253231 33.99 SGD
Shipped after 2018-05-30
25   1pc 1 STB 5035 x 25-N 76253247 33.99 SGD
Shipped after 2018-05-30
32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB 5035 x 32-N 76253274 34.99 SGD
Shipped after 2018-05-30
19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB 5035 x 19-N 76253213 35.99 SGD
Shipped after 2018-05-30
30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB 5035 x 30-N 76253265 34.99 SGD
Shipped after 2018-05-30
20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB 5035 x 20-N 76253222 35.99 SGD
Shipped after 2018-05-30
28   1pc 1 STB 5035 x 28-N 76253256 35.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products