Buy more than* S$200* and get FREE SHIPPING

STB Bushing 6340

Screw Holes Number
2
Tightening Torque (kgf cm)
180
Shaft Diameter (mm) Maximum d
42
Screw Dimensions
M10x18
Dimensions A (mm)
63
Dimensions L (mm)
40
Type
X
...see all>
Product Options
ADD TO CART
Shaft hall Diameter (mm) Dimensions A' (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft hall Diameter (mm) Dimensions A' (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 58.00   1PC 1 STB 6340 x 30-N 76253317 49.99 SGD
Shipped after 2018-02-23
40 58.00   1PC 1 STB 6340 x 40-N 76253353 48.99 SGD
Shipped after 2018-02-23
35 58.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STB 6340 x 35-N 76253335 49.99 SGD
Shipped after 2018-02-23
42 58.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STB 6340 x 42-N 76253362 48.99 SGD
Shipped after 2018-02-23
28 58.00   1PC 1 STB 6340 x 28-N 76253301 49.99 SGD
Shipped after 2018-02-23
32 58.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STB 6340 x 32-N 76253326 49.99 SGD
Shipped after 2018-02-23
25 58.00   1PC 1 STB 6340 x 25-N 76253292 49.99 SGD
Shipped after 2018-02-23
24 58.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STB 6340 x 24-N 76253283 55.99 SGD
Shipped after 2018-02-23
38 58   1PC 1 STB 6340 x 38-N 76253344 49.99 SGD
In stock
ADD TO CART

Related Products