Buy more than* S$200* and get FREE SHIPPING

STB IS Pulley IS-A 2

Shape of Grooves
A
Rim Width W (mm)
20
Number of Flutes
2
...see all>
Product Options
ADD TO CART
Unbalance Weight Allowance Value (g) Compatible Bushing GD2 (kgf m2) Dimensions S2 (mm) Dimensions S1 (mm) Hub l (mm) Hub db (mm) de Outside Diameter (phi mm) dd Datum Diameter (phi mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unbalance Weight Allowance Value (g) Compatible Bushing GD2 (kgf m2) Dimensions S2 (mm) Dimensions S1 (mm) Hub l (mm) Hub db (mm) de Outside Diameter (phi mm) dd Datum Diameter (phi mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 4225 0.0044 10 - 25 - 93.5 88 1.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 88 x A2 76254595 37.99 SGD
Shipped after 2018-04-26
2 5035 0.0074 - - 35 - 103.5 98 1.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 98 x A2 76254631 43.99 SGD
Shipped after 2018-04-26
3.2 5035 0.0440 - - 35 80 175.5 170 3.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 170 x A2 76254753 119.99 SGD
Shipped after 2018-04-26
3.1 5035 0.0254 - - 35 - 137.5 132 3.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 132 x A2 76254717 72.99 SGD
Shipped after 2018-04-26
2.7 5035 0.0249 - - 35 76 145.5 140 2.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 140 x A2 76254726 84.99 SGD
Shipped after 2018-04-26
8.7 6340 0.772 - 5 40 100 405.5 400 8.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 400 x A2 76254857 259.99 SGD
Shipped after 2018-04-26
13.3 8545 1.74 - 10 45 132 505.5 500 13.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 500 x A2 76254875 349.99 SGD
Shipped after 2018-04-26
1 3622 0.0012 13 - 22 - 68.5 63 0.55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 63 x A2 76254525 30.99 SGD
Shipped after 2018-04-26
1.5 4225 0.0059 10 - 25 - 100.5 95 1.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 95 x A2 76254622 42.99 SGD
Shipped after 2018-04-26
2.4 5035 0.0159 - - 35 - 123.5 118 2.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 118 x A2 76254692 53.99 SGD
Shipped after 2018-04-26
11.6 8545 1.18 - 10 45 132 455.5 450 11.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 450 x A2 76254866 279.99 SGD
Shipped after 2018-04-26
1 3622 0.0015 13 - 22 - 72.5 67 0.64 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 67 x A2 76254534 31.99 SGD
Shipped after 2018-04-26
1 4225 0.0038 10 - 25 - 90.5 85 0.96 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 85 x A2 76254586 37.99 SGD
Shipped after 2018-04-26
2 5035 0.0080 - - 35 - 105.5 100 1.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 100 x A2 76254647 45.99 SGD
Shipped after 2018-04-26
2.1 5035 0.0115 - - 35 - 114.5 109 2.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 109 x A2 76254674 49.99 SGD
Shipped after 2018-04-26
1 4225 0.0035 10 - 25 - 88.5 83 0.94 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 83 x A2 76254577 37.99 SGD
Shipped after 2018-04-26
3.4 5035 0.0534 - - 35 80 185.5 180 3.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 180 x A2 76254762 129.99 SGD
Shipped after 2018-04-26
3.7 5035 0.0645 - - 35 80 195.5 190 3.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 190 x A2 76254771 129.99 SGD
Shipped after 2018-04-26
6 6340 0.267 - 5 40 100 305.5 300 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 300 x A2 76254823 219.99 SGD
Shipped after 2018-04-26
6.3 6340 0.310 - 5 40 100 320.5 315 6.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 315 x A2 76254832 239.99 SGD
Shipped after 2018-04-26
1 4225 0.0030 10 - 25 - 85.5 80 0.88 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 80 x A2 76254561 34.99 SGD
Shipped after 2018-04-26
5.7 6340 0.215 - 5 40 100 285.5 280 5.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 280 x A2 76254814 219.99 SGD
Shipped after 2018-04-26
6.9 6340 0.448 - 5 40 100 360.5 355 6.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 355 x A2 76254841 259.99 SGD
Shipped after 2018-04-26
1 4225 0.0023 10 - 25 - 80.5 75 0.77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 75 x A2 76254552 34.99 SGD
Shipped after 2018-04-26
1.5 4225 0.0047 10 - 25 - 95.5 90 1.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 90 x A2 76254604 38.99 SGD
Shipped after 2018-04-26
2 5035 0.0091 - - 35 - 108.5 103 1.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 103 x A2 76254656 45.99 SGD
Shipped after 2018-04-26
2 5035 0.0102 - - 35 - 111.5 106 1.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 106 x A2 76254665 45.99 SGD
Shipped after 2018-04-26
2.2 5035 0.0128 - - 35 - 117.5 112 2.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 112 x A2 76254683 50.99 SGD
Shipped after 2018-04-26
2.7 5035 0.0203 - - 35 - 130.5 125 2.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 125 x A2 76254701 58.99 SGD
Shipped after 2018-04-26
3 5035 0.0358 - - 35 80 165.5 160 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 160 x A2 76254744 86.99 SGD
Shipped after 2018-04-26
4.7 6340 0.0829 - 5 40 100 205.5 200 4.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 200 x A2 76254787 129.99 SGD
Shipped after 2018-04-26
4.7 6340 0.109 - 5 40 100 229.5 224 4.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 224 x A2 76254796 159.99 SGD
Shipped after 2018-04-26
5.3 6340 0.154 - 5 40 100 255.5 250 5.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 250 x A2 76254805 179.99 SGD
Shipped after 2018-04-26
1 4225 0.0019 10 - 25 - 76.5 71 0.68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 71 x A2 76254543 31.99 SGD
Shipped after 2018-04-26
1.5 4225 0.0054 10 - 25 - 98.5 93 1.25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 93 x A2 76254613 42.99 SGD
Shipped after 2018-04-26
3.1 5035 0.0314 - - 35 80 155.5 150 3.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 STB-IS 150 x A2 76254735 86.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products