Buy more than* S$200* and get FREE SHIPPING

2302 series dial air regulator

5.00 (1)
Ambient Temperature and Water Temperature (Degree c)
5-65
Set Pressure Range (MPa)
0.05-1.08
Assured Withstand Pressure (MPa)
3.09
Maximum Working Pressure (MPa)
2.06
Weight (kg)
1
...see all>
Product Options
ADD TO CART
Connection Caliber (Rc) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Caliber (Rc) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-3C-L 76268455 139.99 SGD
Shipped after 2018-05-17
1/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-2C-LG 76268561 159.99 SGD
Shipped after 2018-05-17
3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-3C-G 76268577 159.99 SGD
Shipped after 2018-05-16
1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-4C-G 76268595 159.99 SGD
Shipped after 2018-05-16
1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-4C-L 76268491 139.99 SGD
Shipped after 2018-05-17
3/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-6C-L 76268534 139.99 SGD
Shipped after 2018-05-17
3/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-6-L 76268543 139.99 SGD
Shipped after 2018-05-17
3/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-6C-G 76268613 159.99 SGD
Shipped after 2018-05-17
1/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-2-L 76268421 139.99 SGD
Shipped after 2018-05-17
3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-3 76268437 139.99 SGD
Shipped after 2018-06-07
3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-3C 76268446 139.99 SGD
Shipped after 2018-05-16
3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-3-L 76268464 139.99 SGD
Shipped after 2018-05-17
1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-4 76268473 139.99 SGD
Shipped after 2018-05-17
1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-4-L 76268507 139.99 SGD
Shipped after 2018-05-17
3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-3C-LG 76268586 159.99 SGD
Shipped after 2018-05-17
1/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-2 76268394 139.99 SGD
Shipped after 2018-05-16
1/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-2C-L 76268412 139.99 SGD
Shipped after 2018-05-17
3/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-6 76268516 139.99 SGD
Shipped after 2018-05-17
3/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-6C 76268525 139.99 SGD
Shipped after 2018-05-17
1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-4C-LG 76268604 159.99 SGD
Shipped after 2018-05-17
1/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2302-2C-G 76268552 159.99 SGD
Shipped after 2018-05-17
1/4   1pc 1 2302-2C 76268403 139.99 SGD
Shipped after 2018-04-23
1/2   1pc 1 2302-4C 76268482 139.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use for opening and closing the valve
5
From Japan
On 2016-04-28 18:58:39
Since it is a thing with the manufacturer designation, it is stable purchased, it is using with confidence without leakage.
This review is about item#76268403.

Related Products

CKD

CKD