Buy more than* S$200* and get FREE SHIPPING

Purpose
Temporal joint dusing assembly work, fall prevention of wiring, splint brace, tie bag opening, etc.
Loop Tension Strength Minimum Value(N[kgf])
222.3(22.67)
Dimension T (mm)
1.3
Dimensions C (mm)
8.8
Dimensions B (mm)
20.1
Dimensions D (mm)
11
Dimensions A (mm)
7.4
Operating Temperature Range (deg C)
-40 to 85
Material
66 Nylon
Specification
UL flame-retardant grade (main material)/UL94V-2
...see all>
Product Options
ADD TO CART
Bundle Diameter (phi mm) Grade Dimensions L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bundle Diameter (phi mm) Grade Dimensions L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min) 5 (maximum) 78 (Standard) indoor use 301 Yellow 1Bag(100PC) 1 ORF300-YLW 76260213 41.99 SGD
In stock
(Min) 5 (maximum) 45 (Weather) indoor and outdoor use 202 Black 1Bag(100PC) 1 ORF200-W 76260177 24.99 SGD
In stock
(Min) 5 (maximum) 45 (Standard) indoor use 202 Yellow 1Bag(100PC) 1 ORF200-YLW 76260186 29.99 SGD
In stock
(Min) 5 (maximum) 78 (Weather) indoor and outdoor use 301 Black 1Bag(100PC) 1 ORF300-W 76260204 40.99 SGD
In stock
(Min) 5 (maximum) 45 (Standard) indoor use 202 White 1Bag(100PC) 1 ORF200 76260161 21.99 SGD
In stock
(Min) 5 (maximum) 78 (Standard) indoor use 301 White 1Bag(100PC) 1 ORF300 76260195 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Fixing of mobile generator and dolly
5
From Japan
On 2017-08-16 16:43:26
I am satisfied with the performance as expected in domestic production. It is likely to last for a long time due to weather resistance.
This review is about item#76260177.
When storing or temporarily stopping
4
From Japan
On 2017-05-08 09:16:04
It is convenient because it can be used repeatedly, but sometimes it will not be locked and it can become unusable so durability? However, I use it almost in general. Until now I used wasteful blood bands so ...
This review is about item#76260177.
Grafting of fruits in agricultural work. Although most people do not know much work
5
From Japan
On 2017-02-15 21:12:17
Cospa strongest. Others are easy to use and expensive, and some are cheap and difficult to use. Just right.
I use bicycle commuters, so that the hem of my pants will not be on the chain, I use it for strings, but it is useful because I can quickly bind and remove it.
5
From Japan
On 2016-10-12 17:42:05
I appreciate it if you have more sizes.
This review is about item#76260204.
Maintenance of wiring and piping
5
From Japan
On 2016-05-19 21:35:55
You can relieve from the fixed state just by pushing the tab lightly, so you do not feel irritated at the time of desorption. Even if you are wearing a glove you can still unlock so you can work comfortably. I think that it is a product that matches the price although it is somewhat expensive.
This review is about item#76260161.
Farm work
5
From Japan
On 2016-03-29 00:34:56
I like it, so I will purchase again.
This review is about item#76260177.
When bundling wires
5
From Japan
On 2016-03-04 10:43:12
The desorption is very easy and easy to use.
This review is about item#76260177.
Temporary fixation of cable, hose, etc.
5
From Japan
On 2015-02-06 05:18:49
The release tie (repeat tie) is a great success in creating wires for harnesses and hoses. Temporarily tied by tie wrap until then, whenever you change the wiring was disconnected each time. However, this product is very economical because it can be released many times. Also, the direction of the release nail is well thought out and it is very easy to release. There are products with nails in the opposite direction to this product, but it was hard and it was hard to release it. It is very convenient because it can be unlocked from directly above when cables are put together. Products of this kind are also soft, but in that case it will be lifted when power is applied. This product is very durable because it will not be released even if it treats it like an ordinary tie wrap. It is a convenient product that can be used in various ways depending on ideas such as putting together the AC adapter of PC besides temporary fixation.
This review is about item#76260177.
Fastening of rubber hose, vinyl cover etc.
5
From Japan
On 2014-11-13 16:28:24
Although it is using disposable, it is handy to be reused as it is a waste for a short time use.
This review is about item#76260204.

Related Products