Buy more than* S$200* and get FREE SHIPPING

Sewing Machine Belt

5.00 (1)
Overall Length (mm)
1730
Usage
Cut the side with no needle 1cm shorter than the belt which is currently used. Open a hole 6 to 7 mm from the end, thread the needle on the other end through the hole, and make a loop by holding them with pilers.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 76262076 16.61 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Household sewing machine
5
From Japan
On 2015-07-31 15:52:08
The stepping sewing machine has recovered for the first time in 50 years. It is running smoothly.
This review is about item#76262076.

Related Products