Buy more than* S$200* and get FREE SHIPPING

Water Regulator

3.00 (2)
Purpose
Pressure control, flow control, and device protection.
Pressure Gauge Connection Diameter
Rc1/8
Assured Withstand Pressure (MPa)
1.75
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Overall Length (mm) Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 Rc1/2   1PC 1 WR2-15-NL-G 79390595 159.99 SGD
Shipped after 2018-01-22
82 Rc1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR1-8-NL-G 79390656 109.99 SGD
Shipped after 2018-01-31
91 Rc3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR2-10-N 79390561 129.99 SGD
Shipped after 2018-01-22
82 Rc1/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR1-6-N 79390525 85.99 SGD
Shipped after 2018-01-31
82 Rc1/8   1PC 1 WR1-6-N-G 79390622 109.99 SGD
Shipped after 2018-02-01
82 Rc1/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR1-6-NL 79390534 85.99 SGD
Shipped after 2018-01-31
82 Rc1/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR1-6-NL-G 79390631 109.99 SGD
Shipped after 2018-01-31
91 Rc3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR2-10-NL 79390577 129.99 SGD
Shipped after 2018-01-31
91 Rc3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR2-10-NL-G 79390613 149.99 SGD
Shipped after 2018-01-31
91 Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR2-15-N 79390507 149.99 SGD
Shipped after 2018-01-31
91 Rc1/2   1PC 1 WR2-15-N-G 79390586 159.99 SGD
Shipped after 2018-01-22
82 Rc1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR1-8-NL 79390552 85.99 SGD
Shipped after 2018-01-31
91 Rc3/8   1PC 1 WR2-10-N-G 79390604 149.99 SGD
Shipped after 2018-01-31
82 Rc1/4   1PC 1 WR1-8-N 79390543 82.99 SGD
Shipped after 2018-01-22
91 Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WR2-15-NL 79390516 149.99 SGD
Shipped after 2018-01-31
82 Rc1/4   1PC 1 WR1-8-N-G 79390647 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Because of feed water depressurization
4
From Japan
On 2017-12-23 14:56:01
I ordered it as soon as possible and it was saved because I received it immediately. There is no problem because the pressure reducing valve of CKD has experience of use.
This review is about item#79390595.
Setting water pressure for equipment test
2
From Japan
On 2015-10-21 10:16:25
There is no problem at all when using. However, there are two connecting holes of the pressure gauge, and the hole not connecting the pressure gauge must have a closing plug. Since the closing plug has no attachment, you must prepare it yourself. Also there is no manual for it. Be unkind.
This review is about item#79390586.

Related Products