Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Truss Head Screw

Nominal Designation of Screw
M4, M4
Dimensions dk (mm)
3.4, 3.4
Dimensions p (mm)
1.4, 1.4
Dimensions k (mm)
5.5, 5.5
Dimensions D (mm)
10.5, 10.5
Dimension d (mm)
4.2, 4.2
...see all>
Product Options
ADD TO CART
Dimension S (mm) Compatible Board Thickness (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Compatible Board Thickness (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All screw, Full Thread 2.3 to, Upto2.3 9.0, 9 3.0, 3 19, 19 4x19, 4x19 Chrome-free, Chromium-free 1Box(350PC) 1 540-303 76263083 38.99 SGD
In stock
All screw 2.3 to, Up to 2.3 15.0, 15.0 3.0, 3.0 25, 25 4x25, 4x25 Chrome-free 1Box(250PC) 1 540-304 76263092 30.99 SGD
In stock
All screw 2.3 to, Up to 2.3 3.0, 3.0 3.0, 3.0 13, 13 4x13, 4x13 Chrome-free 1Box(500PC) 1 540-301 76263065 45.99 SGD
In stock
All screw 2.3 to, Up to 2.3 6.0, 6.0 3.0, 3.0 16, 16 4x16, 4x16 Chrome-free 1Box(500PC) 1 540-302 76263074 45.99 SGD
In stock
ADD TO CART

Related Products