Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

jack point flat-head(SUS)

Nominal Designation of Screw
M4
Dimensions dk (mm)
3.4
Dimensions p (mm)
1.4
Dimensions D (mm)
8.0
Dimension S (mm)
All screw
Compatible Board Thickness (mm)
2.3 to
Dimension d (mm)
4.2
Dimension H (mm)
2.6
Type
Chrome-free
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Dimension L1 (mm) Dimensions L (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimension L1 (mm) Dimensions L (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 31.0 41 4x40 1Box(200PC) 1 540-407 76263162 30.99 SGD
In stock
5.5 6.0 16 4x16 1Box(500PC) 1 540-402 76263117 41.99 SGD
In stock
5.5 41.0 51 4x50 1Box(150PC) 1 540-408 76263171 29.99 SGD
In stock
4.0 4.0 13 4x13 1Box(500PC) 1 540-401 76263101 31.99 SGD
In stock
5.5 9.0 19 4x19 1Box(500PC) 1 540-403 76263126 42.99 SGD
In stock
5.5 15.0 25 4x25 1Box(400PC) 1 540-404 76263135 36.99 SGD
In stock
5.5 22.0 32 4x30 1Box(350PC) 1 540-405 76263144 41.99 SGD
In stock
5.5 25.0 35 4x35 1Box(300PC) 1 540-406 76263153 37.99 SGD
In stock
ADD TO CART

Related Products