Buy more than* S$200* and get FREE SHIPPING

Drywall Anchor

5.00 (1)
...see all
Product Options
ADD TO CART
Compatible Board Thickness (mm) Overall Length L (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Size Type Head Height H (mm) Dimensions p (mm) Screw Size Dimensions D (mm) Head Diameter D (phi mm) Dimension S (mm) Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Board Thickness (mm) Overall Length L (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Size Type Head Height H (mm) Dimensions p (mm) Screw Size Dimensions D (mm) Head Diameter D (phi mm) Dimension S (mm) Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total 1.4, Total1.4orless - 3.9, 3.9 1.6, 1.6 14.0, 14 4x14, 4x14 Chrome-free, Chromium-free - 0.7, 0.7 - 6.0, 6 - All screw, Full Thread - 1Box(500PC) 1 540-451 76263363 12.16 SGD
In stock
- 14.0 - - - - - 1.6 - 4x14 - 6.0 - 3.9 1box(1000pc) 1 MD equal6 FH14 05761543 24.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
One shot kun mounting
5
From Japan
On 2015-12-13 08:50:31
usually
This review is about item#76263363.

Related Products