Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Self-Drilling Screw

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimension d (mm) Head Diameter D (phi mm) Dimension H (mm) Screw Diameter d Dimensions L (mm) Overall Length L (mm) Size Dimensions dk (mm) Type Dimensions p (mm) Dimensions k (mm) Drill Width dk (mm) Dimensions D (mm) Working Length L1 (mm) Dimension S (mm) Drill length k (mm) Compatible Board Thickness (mm) Head Height H (mm) Dimension L1 (mm) Screw Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Head Diameter D (phi mm) Dimension H (mm) Screw Diameter d Dimensions L (mm) Overall Length L (mm) Size Dimensions dk (mm) Type Dimensions p (mm) Dimensions k (mm) Drill Width dk (mm) Dimensions D (mm) Working Length L1 (mm) Dimension S (mm) Drill length k (mm) Compatible Board Thickness (mm) Head Height H (mm) Dimension L1 (mm) Screw Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2, 4.2 - 1.6, 1.6 - 13.0, 13.0 - 4x13, 4x13 3.4, 3.4 Chrome-free, Chrome-free 1.4, 1.4 4.0, 4.0 - 6.0, 6.0 - All screw, All screw - Total 1.2-2.3, Total 1.2 over 2.3 - 5.0, 5.0 - 1Box(500PC) 1 540-452 76263372 18.99 SGD
In stock
- 6.0 - 4.2 - 13.0 - - - - - 3.4 - 5.0 - 4.0 - 1.6 - 4x13 1box(1000pc) 1 D equal6 FJ13 05761148 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Interior (ceiling lining)
5
From Japan
On 2018-03-14 14:34:06
Because the biting of the drill is not often reworked, I think that it is the best for interior work.
This review is about item#76263372.

Related Products