Buy more than* S$200* and get FREE SHIPPING

Truss Self-Drilling Screw

Dimensions dk (mm)
3.4, 3.4
Dimensions p (mm)
1.4, 1.4
Dimensions k (mm)
5.5, 5.5
Dimensions D (mm)
8.0, 8
Dimension S (mm)
All screw, Full Thread
Compatible Board Thickness (mm)
Total 1.2-2.3, Total1.2-2.3
Dimension L1 (mm)
4.0, 4
Dimension d (mm)
4.2, 4.2
Dimension H (mm)
1.6, 1.6
Dimensions L (mm)
13.0, 13
Size
4x13, 4x13
Type
Chrome-free, Chromium-free
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(500PC) 1 540-453 76263381 18.95 SGD
In stock
ADD TO CART

Related Products