Buy more than* S$200* and get FREE SHIPPING

jack point pan-head sheet use

Dimensions dk (mm)
2.9
Dimensions p (mm)
0.8
Dimensions k (mm)
4.0
Dimensions D (mm)
8.0
Dimension S (mm)
All screw
Compatible Board Thickness (mm)
1.8 to
Dimension L1 (mm)
6.0
Dimension d (mm)
4.0
Dimension H (mm)
2.8
Dimensions L (mm)
13.0
Size
4x13
Type
Chrome-free
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(500PC) 1 540-454 76263397 31.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products