Buy more than* S$200* and get FREE SHIPPING

tornado-point truss head screws

5.00 (2)
Dimensions p (mm)
0.7
Dimensions D (mm)
8.0
Dimension S (mm)
All screw
Compatible Board Thickness (mm)
(Thin iron plate) up to 1.4, up to 0.8 (Sutenrasu plate)
Dimension d (mm)
3.9
Dimension H (mm)
1.6
Type
Chrome-free
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 4x19 1Box(500PC) 1 540-459 76263433 30.99 SGD
In stock
12.0 4x12 1Box(750PC) 1 540-458 76263424 36.99 SGD
In stock
ADD TO CART

Related Products