Buy more than* S$200* and get FREE SHIPPING

tornado-point flat-truss head screws(SUS)

5.00 (1)
Dimensions p (mm)
0.7
Dimensions D (mm)
11.0
Dimension S (mm)
All screw
Compatible Board Thickness (mm)
(Thin iron plate) up to 1.4, up to 0.8 (Sutenrasu plate)
Dimension d (mm)
3.9
Dimension H (mm)
2.2
Dimensions L (mm)
12.0
Size
4x12
Type
Chrome-free
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(500PC) 1 540-460 76263442 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hardware installation to air conditioning outdoor unit
5
From Japan
On 2017-11-27 20:06:36
Despite the fact that the tornado point with strong holding force to the thin plate is a narrow screw, it is carved finely into the sus material and it is outstanding processing accuracy. My head is also beautiful and beautiful. I need somewhat axial force for screwing, but I like it because it is hard to lick even a thin plate.
This review is about item#76263442.