Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

jack point screws slim-head

4.00 (2)
Tightening Torque (N m [kgf cm])
9.9[101]
Nominal Diameter (mm)
5.0
Dimensions dk (mm)
4.0
Dimensions p (mm)
1.6
Dimensions k (mm)
6.0
Dimensions D (mm)
10.0
Dimension S (mm)
All screw
Compatible Board Thickness (mm)
3.2 to
Dimension d (mm)
4.8
Dimension H (mm)
0.9
Type
Chrome-free
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Size Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Size Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.0 5x25 13.0 1Box(250PC) 1 540-548 76263485 30.99 SGD
In stock
16.0 5x16 4.0 1Box(500PC) 1 540-546 76263467 51.99 SGD
In stock
35.0 5x35 23.0 1Box(150PC) 1 540-549 76263494 23.99 SGD
In stock
19.0 5x19 7.0 1Box(350PC) 1 540-547 76263476 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Signboard production
5
From Japan
On 2017-04-04 15:57:13
I am using it for the production of a signboard, but the break of the drill part is satisfied well
This review is about item#76263476.
Fixation of steel plate to LGS
3
From Japan
On 2014-03-01 14:13:58
At a nearby home center there was only loose sale, I was looking for it because the price is high. Things are normal.
This review is about item#76263494.

Related Products