Buy more than* S$200* and get FREE SHIPPING

Self-Drilling Screw

Tightening Torque (N m [kgf cm])
9.9[101], 9.9[101]
Dimensions dk (mm)
4.1, 4.1
Dimensions p (mm)
1.6, 1.6
Dimension d (mm)
4.8, 4.8
Dimension H (mm)
0.9, 0.9
...see all
Product Options
ADD TO CART
Dimension L1 (mm) Dimensions L (mm) Size Type Nominal Diameter (mm) Dimensions k (mm) Dimensions D (mm) Dimension S (mm) Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimensions L (mm) Size Type Nominal Diameter (mm) Dimensions k (mm) Dimensions D (mm) Dimension S (mm) Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.0, 23 35.0, 35 5x35, 5x35 Chrome-free, Chromium-free 5.0, 5 6.0, 6 10.0, 10 All screw, Full Thread 3.2 to, Upto3.2 1Box(150PC) 1 540-554 76263537 27.24 SGD
Shipped after 2017-03-28
7.0, 7.0 19.0, 19.0 5x19, 5x19 Chrome-free 5.0 6.0, 6.0 10.0, 10.0 All screw 3.2 to, Up to 3.2 1Box(350PC) 1 540-552 76263512 44.49 SGD
In stock
4.0, 4.0 16.0, 16.0 5x16, 5x16 Chrome-free 5.0 6.0, 6.0 10.0, 10.0 All screw 3.2 to, Up to 3.2 1Box(500PC) 1 540-551 76263503 57.86 SGD
In stock
13.0, 13.0 25.0, 25.0 5x25, 5x25 Chrome-free 5.0 6.0, 6.0 10.0, 10.0 All screw 3.2 to, Up to 3.2 1Box(250PC) 1 540-553 76263521 36.18 SGD
In stock
ADD TO CART

Related Products