Buy more than* S$200* and get FREE SHIPPING

Classic Container Rectangle

5.00 (1)
Caution
Remove its lid in case of using it with microwave.
Material (packing)
Silicon rubber
Material (cover)
Polypropylene
Material (Body)
Toraitan
...see all>
Product Options
ADD TO CART
TKG Part Capacity (L) Depth (mm) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Capacity (L) Depth (mm) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-0174-0701 2 117 109 280 1PC 1 LBF844 77650894 22.99 SGD
In stock
4-0174-0702 1.8 150 69 295 1PC 1 LBF847 77650903 20.99 SGD
In stock
4-0174-0703 3.4 150 117 295 1PC 1 LBF848 77650912 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts storage
5
From Japan
On 2014-11-24 19:21:37
It can be sealed and protected from moisture
This review is about item#77650894.

Related Products