Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mounted Seal

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Moment Use Temperature (deg C) Attaching Portion Inner Diameter (phi mm) Screw length size 2 C Operating Temperature Range (deg C) Screw Outer Diameter C1 (mm) Color Waterproof Protection Grade Compatible Wire Diameter (phi mm) Specification Compatible Spanner Nominal Designation of Screw Compatible Connector Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Moment Use Temperature (deg C) Attaching Portion Inner Diameter (phi mm) Screw length size 2 C Operating Temperature Range (deg C) Screw Outer Diameter C1 (mm) Color Waterproof Protection Grade Compatible Wire Diameter (phi mm) Specification Compatible Spanner Nominal Designation of Screw Compatible Connector Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - -   1PC 1 MG20A-06B-SD 01047384 7.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG32A-06B-SD 01047427 17.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - -   1PC 1 MG25A-06B-SD 01047402 9.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - -   1PC 1 FGA26-06B-SD 01047348 9.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - -   1PC 1 FGA26-10B-SD 01047357 9.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - -   1PC 1 FGA33-06B-SD 01047366 20.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA42-12B-SD 01047375 26.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG40A-12B-SD 01047436 26.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG25A-10B-SD 01047418 16.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG20A-10B-SD 01047393 8.99 SGD
Shipped after 2018-07-02
21.0 to 22.0 (about 1 min) 160 JIS BSP parallel threaded (Body) 14 10 -40 to 105 21 Black IP68 6.6 to 4 RoHS compliant (A section) 27mm / (F section) 27mm G(PF)1/2 LAN, USB B type, square type (TV)   1PC 1 FGA21L-06B-SD 39239593 7.99 SGD
Shipped after 2018-06-25
21.0 to 22.0 (about 1 min) 160 JIS BSP parallel threaded (Body) 14 - -40 to 105 21 Gray IP68 6.6 to 4 RoHS compliant (A section) 27mm / (F section) 27mm G(PF)1/2 LAN, USB B type, square type (TV)   1PC 1 FGA21L-06G-SD 39239602 7.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - -   1PC 1 FGA21L-10B-SD 01047332 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lan cable laying
4
From Japan
On 2017-03-10 17:06:53
Other companies still have no such ground, so it was saved. However, this connector had multiple sizes for Lan and USB, and even if I looked at the manufacturer's catalog, I had a hard time not knowing which one was for Lan. This time somehow I found something suitable for the size of the lead-in part and cable, but it is saved if these information are appended.
This review is about item#39239602.
Use LAN cable to prevent cases
5
From Japan
On 2016-09-30 08:05:30
There is not much waterproof cable ground through which LAN cable can pass, but this goes through LAN jack and USB jack as well. To increase waterproofness, it is advisable to tighten the cable with rubber of the ground after it is hardened with epoxy bond through an ABS pipe.
This review is about item#01047357.

Related Products