Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Hook Hangers
[x]close
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Electrical Materials
>
Cable Store/Wiring
>
Cable Oranizing Supplies
>
Cord Stickers
Hook Hangers
PITAC
Click for images of all products
Width (mm)
25
Length (mm)
7.5
Plate Thickness (mm)
0.5
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
RoHS Directive
Claw Length (mm)
Color
Material
Type
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
RoHS Directive
Claw Length (mm)
Color
Material
Type
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Correspondence
13x2 This
Silver
Steel plate
Uniqlo plating
1Bag(100PC)
1
PW-20V
77656354
21.99 SGD
Shipped after 2018-05-07
-
-
-
-
-
1bag(10pc)
1
PW-20V
77656345
5.99 SGD
Shipped after 2018-05-07
-
-
-
-
-
1bag(10pc)
1
PW-20BV
77656363
5.99 SGD
Shipped after 2018-05-07
-
-
-
-
-
1bag(100pc)
1
PW-20BV
77656372
39.99 SGD
Shipped after 2018-05-07
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Code Keep (general industrial type)
PITAC
2.99
-
29.99 SGD
Hook Hangers
PITAC
2.99
-
11.99 SGD
Stainless steel saddle sticker
PITAC
2.99
-
46.99 SGD
Code Keep (for structure junction type V)
PITAC
3.99
-
26.99 SGD
Stainless sticker
PITAC
2.99
-
28.99 SGD
(7)
Pachippuru
No Brand
29.99 SGD
Stainless Hook Hangers
PITAC
6.99
-
39.99 SGD
(5)
Hook Hangers
PITAC
4.99
-
21.99 SGD
(5)
Hook Hangers
PITAC
4.99
-
21.99 SGD
(1)
Pachippuru
No Brand
28.99
-
32.99 SGD
(3)
Stainless sticker
PITAC
33.99 SGD
(2)
Sponge-Type Sticker
DENKA ELECTRON
2.99
-
35.99 SGD
(2)
CF type tilt control box
TAKACHI ELECTRONICS ENCLOSURE
25.99
-
50.99 SGD
(1)
Stainless Steel Wiring Fastening Plate
Amon Industry
2.99
-
7.99 SGD
(7)
STAINLESS STUD BOLTS
MASARU INDUSTRIES
0.99
-
18.99 SGD
(1)
Cord Clip
Kitagawa Industries
23.99
-
92.99 SGD
(1)
>>
Category
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Electrical Materials
>
Cable Store/Wiring
>
Cable Oranizing Supplies
>
Cord Stickers
Related Products
Hanger hook
hangers with hooks
hook hangers
PW-322DG
Top