Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
RoHS Directive Color Material Type Claw Length (mm) Width (mm) Length (mm) Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Color Material Type Claw Length (mm) Width (mm) Length (mm) Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence Silver Steel plate Uniqlo plating 23 25 15 0.6 1Bag(100PC) 1 P-25V 77656765 21.99 SGD
In stock
- - - - 13 15.5 8 0.4 1bag(10pc) 1 P-18V 77656695 -
Discontinued
[x]
- - - - 20 19.5 13.5 0.5 1bag(10pc) 1 P-23V 77656731 -
Discontinued
[x]
- - - - 15 19.5 10 0.4 1bag(100pc) 1 P-20V 77656722 13.99 SGD
In stock
- - - - 33.5 30 19.5 0.6 1bag(10pc) 1 PG-30V 77656774 4.99 SGD
In stock
- - - - 13 15.5 8 0.4 1bag(100pc) 1 P-18V 77656704 11.99 SGD
In stock
- - - - 20 19.5 13.5 0.5 1bag(100pc) 1 P-23V 77656747 15.99 SGD
In stock
- - - - 15 19.5 10 0.4 1bag(10pc) 1 P-20V 77656713 -
Discontinued
[x]
- - - - 23 25 15 0.6 1bag(10pc) 1 P-25V 77656756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing parts
5
From Japan
On 2015-04-18 10:34:30
I want a product without a double-sided tape (because it is fixed with a strong adhesive)
This review is about item#77656722.

Related Products