Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

18L Square Can With Dedicated Outer Case

5.00 (1)
Dimensions (Width W x Height H) (mm)
238x349
Capacity (L)
18
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 77657072 29.15 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The transport of oil at the time of the event!
5
From Japan
On 2014-12-25 01:44:59
Light and easy to use is good!
This review is about item#77657072.

Related Products