Buy more than* S$200* and get FREE SHIPPING

Multi-Rex Valves

Ambient Temperature (Degree C)
-20-60
Fluid Temperature (Degree C)
-10-60
Maximum Working Pressure (MPa)
1
Connection Caliber (Rc)
1/4
...see all>
Product Options
ADD TO CART
Actuation Orifice (mm) Coil Housing Rated Voltage (V) Material (Seal) Valve Configuration Material (body) Withstanding Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Actuation Orifice (mm) Coil Housing Rated Voltage (V) Material (Seal) Valve Configuration Material (body) Withstanding Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NC (normally closed) form Top: 2.0, Body: 2.0 Grommet lead wire (300m) AC110 Nitrile rubber Direct acting poppet structure Brass 25 (with water pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AG31-02-2-AC110V 80211713 69.99 SGD
Shipped after 2018-03-02
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG31-02-2-AC24V 80211731 70.99 SGD
Shipped after 2018-03-01
- - - AC220 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG31-02-2-AC220V 80211722 71.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products