Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Handle Brush

5.00 (1)
Heat-Resistant Temperature (deg C)
121
Outside Dimension (mm)
250x70x60
Weight (g)
200
...see all>
Product Options
ADD TO CART
Trim Length (mm) Wire Diameter (phi mm) TRUSCO Part Number TGK Product Number Trim Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Wire Diameter (phi mm) TRUSCO Part Number TGK Product Number Trim Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 0.35 496-8077 232-52-33-55 - - 1pc 1 4190 80130906 35.99 SGD
Shipped after 2018-06-25
36 0.5 496-8166 232-52-33-58 - - 1pc 1 4192 80131046 35.99 SGD
Shipped after 2018-06-26
40 0.35 496-8115 232-52-33-54 - - 1pc 1 4190 80130881 34.99 SGD
Shipped after 2018-06-25
40 0.35 496-8107 232-52-33-53 - - 1pc 1 4190 80130942 35.99 SGD
Shipped after 2018-06-26
40 0.35 496-8093 232-52-33-52 - - 1pc 1 4190 80130967 34.99 SGD
Shipped after 2018-06-25
36 0.5 496-8158 232-52-33-57 - - 1pc 1 4192 80131064 35.99 SGD
Shipped after 2018-06-25
40 0.35 496-8085 232-52-33-51 - - 1pc 1 4190 80130924 34.99 SGD
Shipped after 2018-06-25
36 0.5 - 232-52-33-60 Hard Green 1PC 1 4192 80131003 35.99 SGD
Shipped after 2018-06-25
36 0.5 - 232-52-33-56 Hard Blue 1PC 1 4192 80131021 34.99 SGD
Shipped after 2018-06-25
36 0.5 - 232-52-33-59 Hard Yellow 1PC 1 4192 80130985 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of instruments
5
From Japan
On 2016-03-06 17:55:38
Hair stiffness is also solid and the hardness of the hair is well handy as well. Although the price is high, it is a quality that is commensurate with it. Using good ones will make work easier.
This review is about item#80130881.

Related Products