Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Actuation Maximum Working Pressure (MPa) Rated Voltage (V) Option Material (Seal) Specification Connection Diameter Oprerating differential Pressure Range (MPa) Number of Branches Coil Valve Configuration Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Actuation Maximum Working Pressure (MPa) Rated Voltage (V) Option Material (Seal) Specification Connection Diameter Oprerating differential Pressure Range (MPa) Number of Branches Coil Valve Configuration Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.7 DC12 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C12-02C-4 82640582 59.99 SGD
Shipped after 2018-07-05
- 0.3 AC100 - H-NBR - Rc3/8 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-03-12H-1 82640616 95.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C12-02CB-1 82640634 73.99 SGD
Shipped after 2018-06-26
- 0.3 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C8-12C-1 82640731 51.99 SGD
Shipped after 2018-06-28
- 0.3 AC100 - H-NBR - - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C12C6-4-12C-1 82640774 259.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-H2C-3 82640783 74.99 SGD
Shipped after 2018-07-03
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-02HS-3 82640792 78.99 SGD
Shipped after 2018-06-28
- 0.7 DC24 - H-NBR - - - 3 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C8-3-02C-3 82640801 179.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C10-4-02C-3 82640835 279.99 SGD
Shipped after 2018-07-02
- 0.3 AC100 - H-NBR - Rc1/4 0.01-0.7 - - - -   1pc 1 EXA-02-12C-1 82640871 78.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-02GB-1 82640905 78.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-12HSB-3 82640932 82.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C6-12CB-3 82640984 40.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-H2HB-1 82640993 78.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - Rc1/4 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-02-02GS-3 82641097 80.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-12HS-3 82641194 61.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02HSB-3 82641203 60.99 SGD
Shipped after 2018-06-26
- 0.7 DC12 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02HSB-4 82641212 60.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C10-02CB-3 82641246 60.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-02KSB-3 82641307 109.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C8-12CB-3 82641343 47.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-02HSB-3 82641447 65.99 SGD
Shipped after 2018-06-26
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-H2GB-1 82641492 88.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-02HB-1 82640652 84.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - Rc3/8 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-03-02GS-3 82640661 86.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C10-02CB-1 82640887 69.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-02HB-1 82640896 79.99 SGD
Shipped after 2018-07-02
- 0.7 DC12 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C8-02C-4 82641002 41.99 SGD
Shipped after 2018-06-28
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C8-02CB-1 82641011 56.99 SGD
Shipped after 2018-06-26
- 0.3 DC24 - H-NBR - - - 3 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C6-3-12C-3 82641045 159.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - - 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C6-2-02HS-3 82641316 149.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - - 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C6-2-12HS-3 82641325 149.99 SGD
Shipped after 2018-07-02
- 0.7 DC12 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C8-02CB-4 82641334 47.99 SGD
Shipped after 2018-07-02
- 0.3 DC12 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C8-12CB-4 82641352 47.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-H2HSB-3 82641404 76.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-H2CB-3 82641431 74.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-02GB-1 82641474 61.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - Rc3/8 0.01-0.7 - - - -   1pc 1 EXA-03-02C-1 82640564 84.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02H-1 82640591 59.99 SGD
Shipped after 2018-06-28
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02GS-3 82640686 50.99 SGD
Shipped after 2018-07-05
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-H2H-1 82640695 95.99 SGD
Shipped after 2018-07-03
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-02KS-3 82641081 86.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - Rc1/4 0.01-0.7 - - - -   1pc 1 EXA-02-12C-3 82641167 68.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-12HSB-3 82641221 60.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02GB-1 82641273 57.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - - 3 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C6-3-12HS-3 82641291 219.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - Rc1/4 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-02-12HS-3 82641377 87.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - Rc1/4 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-02-02G-1 82641386 84.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C12-02C-1 82640537 68.99 SGD
Shipped after 2018-06-28
- 0.3 AC100 - H-NBR - Rc3/8 0.01-0.7 - - - -   1pc 1 EXA-03-12C-1 82640573 84.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - Rc3/8 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-03-12GS-3 82640677 86.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C8-02C-1 82640722 51.99 SGD
Shipped after 2018-06-28
- 0.7 AC100 - H-NBR - - - 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C10-2-02C-1 82640747 159.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-02KSB-3 82640923 109.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02HS-3 82640966 56.99 SGD
Shipped after 2018-07-10
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-02HB-1 82641027 67.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-H2HSB-3 82641501 81.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - Rc3/8 0.01-0.7 - - - -   1pc 1 EXA-03-02C-3 82640643 75.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - Rc3/8 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-03-12HS-3 82640826 93.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - - 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C6-2-02H-1 82640844 149.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - - 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C12C12-2-02GS-3 82640853 179.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - Rc1/4 0.01-0.7 - - - -   1pc 1 EXA-02-02C-1 82640862 78.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-02HSB-3 82640914 82.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02GSB-3 82640957 52.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - - 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C12C10-2-02HS-3 82641072 189.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C12C6-4-02HS-3 82641106 299.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-02HS-3 82641115 73.99 SGD
Shipped after 2018-06-28
- 0.7 DC12 - H-NBR - Rc1/4 0.01-0.7 - - - -   1pc 1 EXA-02-02C-4 82641151 68.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C6-4-02HS-3 82641237 289.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-02GSB-3 82641264 58.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - Rc1/4 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-02-02HS-3 82641361 87.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-02HSB-3 82641395 77.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-02GB-1 82641413 74.99 SGD
Shipped after 2018-07-02
- 0.3 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-12GB-1 82641422 74.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-12HSB-3 82641456 65.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-H2GB-1 82641517 77.99 SGD
Shipped after 2018-07-02
- 0.3 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C12-12C-1 82640546 68.99 SGD
Shipped after 2018-06-28
- 0.3 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C6-12CB-1 82640713 50.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C12-02CB-3 82640756 62.99 SGD
Shipped after 2018-07-03
- 0.7 DC24 - H-NBR - Rc3/8 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-03-02HS-3 82640817 93.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - - 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C8-2-12KS-3 82641054 209.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-H2CB-3 82641483 61.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - Rc3/8 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-03-02H-1 82640607 95.99 SGD
Shipped after 2018-07-02
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02HB-1 82640765 62.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-02KS-3 82640975 82.99 SGD
Shipped after 2018-06-28
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C12-H2HSB-3 82641063 96.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - phi8 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-CXC8-02C-3-KIT 82641124 70.99 SGD
Shipped after 2018-06-28
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-02GSB-3 82641133 69.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - Rc1/4 0.01-0.7 - - - -   1pc 1 EXA-02-02C-3 82641142 68.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-H2GSB-3 82641176 68.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C8-02HS-3 82641185 61.99 SGD
Shipped after 2018-06-28
- 0.3 DC24 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C10-12CB-3 82641255 58.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C6-H2CB-3 82641282 57.99 SGD
Shipped after 2018-07-02
- 0.7 DC24 - H-NBR - - 0.01-0.7 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-C10-H2HSB-3 82641465 92.99 SGD
Shipped after 2018-07-02
- 0.3 DC24 - H-NBR - - - 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GEXA-C10C8-2-12C-3 82641036 119.99 SGD
Shipped after 2018-07-02
NC (normally closed) form 0.7 DC12 Mounting plate H-NBR internal exhaust specification One-touch fitting Phi6 - - Lead (standard) Pilot diaphragm drive Compressed air   1PC 1 EXA-C6-02CB-4 82640941 39.99 SGD
In stock
NC (normally closed) form 0.7 AC100 Mounting plate H-NBR internal exhaust specification One-touch fitting Phi6 - - Lead (standard) Pilot diaphragm drive Compressed air   1PC 1 EXA-C6-02CB-1 82640704 49.99 SGD
In stock
- 0.7 AC100 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C6-02C-1 82640555 45.99 SGD
In stock
- 0.7 DC12 - H-NBR - - 0.01-0.7 - - - -   1pc 1 EXA-C6-02C-4 82640625 37.99 SGD
In stock
- - - - - - - - - - - -   1pc 1 EXA-MOUNT-PLATE-KIT 82640521 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Midbon to timer management
5
From Japan
On 2017-02-13 08:38:20
I am relieved because I do not have a fever. It was the second year but no abnormality.
This review is about item#82640555.
CO2 for aquarium
1
From Japan
On 2016-11-04 21:36:26
CO2 could not stop even if the power was turned off due to high pressure.
This review is about item#82640704.
Control of air pressure
5
From Japan
On 2016-07-30 00:02:27
I think that it is easy to use in various scenes because it is light and not too big. I get the impression that the red-black cable is thin and it seems to be taken from the root.
This review is about item#82640625.
On the gantry
4
From Japan
On 2016-01-12 18:44:41
I think that this product is good, but because the position of the hole may be reversed by the installation method, it is still better if two holes after the beginning are empty.
This review is about item#82640521.
Fastening of solenoid valve
2
From Japan
On 2015-07-27 00:47:04
I am dissatisfied that fixed orientation is decided. I wish I could choose two ways of length and bread.
This review is about item#82640521.

Related Products