Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cv Value Coil Housing Ambient Temperature (Degree C) Power Consumption (W) Valve Seat Leakage (cm3/min) Voltage Mounting Position Weight (kg) Material (body) Connection Diameter Fluid Temperature (Degree C) Withstanding Pressure (MPa) Leak Current Orifice Diameter (phi mm) Oprerating differential Pressure Range (MPa) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cv Value Coil Housing Ambient Temperature (Degree C) Power Consumption (W) Valve Seat Leakage (cm3/min) Voltage Mounting Position Weight (kg) Material (body) Connection Diameter Fluid Temperature (Degree C) Withstanding Pressure (MPa) Leak Current Orifice Diameter (phi mm) Oprerating differential Pressure Range (MPa) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 Standard 0-50 3 0.1 or less (in water) DC24V And above the coil portion 1.6 PP (polypropylene) Rc2 equivalent 4-40 (Water pressure) 1.5 Less than 4mA 52 0.03-0.5 0.5   1PC 1 GSV-50A-25-DC24V 82936445 309.99 SGD
Shipped after 2018-01-22
10.4 Standard 0-50 2.5 0.1 or less (in water) AC100V And above the coil portion 1 PP (polypropylene) Rc1 equivalent 4-40 (Water pressure) 1.5 1.9mA or less 25 0.03-0.5 0.5   1PC 1 GSV-25A-25-AC100V 82936357 239.99 SGD
In stock
10.4 Standard 0-50 2.5 0.1 or less (in water) AC24V And above the coil portion 1 PP (polypropylene) Rc1 equivalent 4-40 (Water pressure) 1.5 Less than 6mA 25 0.03-0.5 0.5   1PC 1 GSV-25A-25-AC24V 82936375 249.99 SGD
Shipped after 2018-01-31
10.4 Standard 0-50 3 0.1 or less (in water) DC24V And above the coil portion 1 PP (polypropylene) Rc1 equivalent 4-40 (Water pressure) 1.5 Less than 4mA 25 0.03-0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-25A-25-DC24V 82936384 249.99 SGD
Shipped after 2018-01-31
42 Standard 0-50 2.5 0.1 or less (in water) AC200V And above the coil portion 1.6 PP (polypropylene) Rc2 equivalent 4-40 (Water pressure) 1.5 0.7mA or less 52 0.03-0.5 0.5   1PC 1 GSV-50A-25-AC200V 82936427 309.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-50A-PBEN-KIT-FL-294932 82936332 119.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-COIL-AC100V 82936296 119.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-COIL-DC24V 82936305 119.99 SGD
Shipped after 2018-01-29
10.4 Latch type 0-50 - 0.1 or less (in water) P And above the coil portion 1 PP (polypropylene) Rc1 equivalent 4-40 (Water pressure) 1.5 - 25 0.03-0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-25A-25-P 82936393 269.99 SGD
Shipped after 2018-01-31
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-25A-D-ASSY-FL-169918 82936323 97.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-25A-FKIT-FL-135906 82936341 41.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-25A-NKIT-FL-138524 82936314 27.99 SGD
In stock
42 Standard 0-50 2.5 0.1 or less (in water) AC100V And above the coil portion 1.6 PP (polypropylene) Rc2 equivalent 4-40 (Water pressure) 1.5 1.9mA or less 52 0.03-0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-50A-25-AC100V 82936411 329.99 SGD
Shipped after 2018-01-31
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-50A-AKIT-FL-238514-AC200V 82936271 179.99 SGD
Shipped after 2018-01-30
10.4 Standard 0-50 2.5 0.1 or less (in water) AC200V And above the coil portion 1 PP (polypropylene) Rc1 equivalent 4-40 (Water pressure) 1.5 0.7mA or less 25 0.03-0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-25A-25-AC200V 82936366 249.99 SGD
Shipped after 2018-01-31
42 Standard 0-50 2.5 0.1 or less (in water) AC24V And above the coil portion 1.6 PP (polypropylene) Rc2 equivalent 4-40 (Water pressure) 1.5 Less than 6mA 52 0.03-0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-50A-25-AC24V 82936436 319.99 SGD
Shipped after 2018-01-31
- - - - - - - - - - - - - - - -   1PC 1 GSV-50A-AKIT-FL-238514-DC24V 82936287 179.99 SGD
Shipped after 2018-01-23
42 Latch type 0-50 - 0.1 or less (in water) P And above the coil portion 1.6 PP (polypropylene) Rc2 equivalent 4-40 (Water pressure) 1.5 - 52 0.03-0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GSV-50A-25-P 82936402 339.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For irrigation of vinyl house
5
From Japan
On 2017-10-12 20:07:46
I used it for 25 years, but the code was replaced and replaced. It is a very good product.
This review is about item#82936305.

Related Products