Buy more than* S$200* and get FREE SHIPPING

Air-Operated 2-Port Valve

Fluid Viscosity (cSt)
500 or less
Ambient Temperature (Degree C)
-10 to 90
Valve Seat Leakage (cm3/min)
300 or less (air pressure 0.02 to 1MPa)
Air Pressure (MPa)
0.35 to 0.7
Fluid Temperature (Degree C)
-10 to 184(No freezing)
Operating Pressure Range (MPa)
0 to 1
Withstanding Pressure (MPa)
2 (water pressure)
Actuation
Normally closed
Connection Caliber (Rc)
1/8 (pilot connection port)
Material (Seal)
Tetrafluoroethylene resin
...see all>
Product Options
ADD TO CART
Connection Diameter Option Orifice (mm) Mounting Position Material (body) Material (O-Rings) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Option Orifice (mm) Mounting Position Material (body) Material (O-Rings) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc3/8 None - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-10A-F 83589904 309.99 SGD
Shipped after 2018-01-31
RC3/4 Mounting plate, with indicator - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-20A-EBL 83589992 459.99 SGD
Shipped after 2018-02-02
Rc1 Indicator with 20 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-25A-CL 83590236 329.99 SGD
Shipped after 2018-01-31
Rc1 None 20 - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-25A-E 83589755 509.99 SGD
Shipped after 2018-01-31
Rc1 1/4 None 26 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-32A-C 83590026 469.99 SGD
Shipped after 2018-02-02
Rc1 1/4 Mounting plate 26 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-32A-CB 83590035 479.99 SGD
Shipped after 2018-02-02
Rc1 1/4 Indicator with 26 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-32A-CL 83590044 509.99 SGD
Shipped after 2018-02-02
40 flange None 32 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-40F-C 83590227 729.99 SGD
Shipped after 2018-02-02
50 flange None 42 - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-50F-E 83589834 1,429.99 SGD
Shipped after 2018-02-02
Rc1/4 Indicator with - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-8A-CL 83589624 219.99 SGD
Shipped after 2018-01-31
Rc1/4 Indicator with - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-8A-EL 83590105 329.99 SGD
Shipped after 2018-02-02
Rc3/8 Mounting plate - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-10A-FB 83589913 309.99 SGD
Shipped after 2018-01-31
RC3/4 Mounting plate - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-20A-EB 83589983 429.99 SGD
Shipped after 2018-01-31
Rc1 None 20 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-25A-F 83589764 509.99 SGD
Shipped after 2018-02-01
Rc1 Mounting plate, with indicator 20 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-25A-FBL 83589807 549.99 SGD
Shipped after 2018-01-31
Rc1 1/2 None 32 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-40A-C 83589694 589.99 SGD
Shipped after 2018-02-02
Rc1 1/2 None 32 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-40A-F 83589746 929.99 SGD
Shipped after 2018-02-02
50 flange None 42 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-50F-C 83590062 939.99 SGD
Shipped after 2018-02-02
50 flange Indicator with 42 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-50F-CL 83590071 979.99 SGD
Shipped after 2018-02-02
50 flange None 42 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-50F-F 83589843 1,429.99 SGD
Shipped after 2018-02-02
Rc1/4 None - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-8A-E 83590087 299.99 SGD
Shipped after 2018-01-31
Rc1/4 Mounting plate - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-8A-EB 83590096 299.99 SGD
Shipped after 2018-01-31
RC3/4 Indicator with - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-20A-CL 83589651 289.99 SGD
Shipped after 2018-01-31
Rc1 1/4 None 26 - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-32A-E 83590193 769.99 SGD
Shipped after 2018-02-02
Rc1 1/4 None 26 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-32A-F 83590202 769.99 SGD
Shipped after 2018-02-02
32 flange None 26 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-32F-C 83589712 649.99 SGD
Shipped after 2018-02-02
32 flange Indicator with 26 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-32F-CL 83589721 679.99 SGD
Shipped after 2018-02-02
32 flange None 26 - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-32F-E 83590175 999.99 SGD
Shipped after 2018-02-02
Rc1 1/2 Indicator with 32 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-40A-CL 83589703 629.99 SGD
Shipped after 2018-02-02
Rc1 1/2 None 32 - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-40A-E 83589737 929.99 SGD
Shipped after 2018-02-02
Rc2 None 42 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-50A-C 83590053 859.99 SGD
Shipped after 2018-02-02
Rc1/4 Mounting plate, with indicator - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-8A-FBL 83590132 329.99 SGD
Shipped after 2018-02-02
Rc3/8 None - - Bronze Fluorine-containing rubber   1PC 1 SAB1S-10A-C 83589852 179.99 SGD
Shipped after 2018-02-01
Rc3/8 Mounting plate - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-10A-EB 83589886 309.99 SGD
Shipped after 2018-01-31
Rc3/8 Mounting plate, with indicator - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-10A-EBL 83589895 339.99 SGD
Shipped after 2018-02-02
Rc1/2 None - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-15A-F 83589956 349.99 SGD
Shipped after 2018-01-31
RC3/4 None - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-20A-E 83589974 429.99 SGD
Shipped after 2018-01-31
RC3/4 None - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-20A-F 83590017 429.99 SGD
Shipped after 2018-01-31
Rc1/4 None - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-8A-C 83589606 189.99 SGD
Shipped after 2018-02-01
Rc1/4 Mounting plate - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-8A-FB 83590123 299.99 SGD
Shipped after 2018-01-31
Rc3/8 Indicator with - - Bronze Fluorine-containing rubber   1PC 1 SAB1S-10A-CL 83589861 229.99 SGD
Shipped after 2018-01-31
Rc1/2 None - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-15A-C 83589667 219.99 SGD
Shipped after 2018-02-01
RC3/4 Mounting plate - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-20A-CB 83589642 259.99 SGD
Shipped after 2018-01-31
Rc1 None 20 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-25A-C 83590254 299.99 SGD
In stock
Rc1 Mounting plate 20 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-25A-CB 83590245 309.99 SGD
Shipped after 2018-01-31
Rc1 Mounting plate 20 - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-25A-EB 83589773 519.99 SGD
Shipped after 2018-01-31
40 flange Indicator with 32 - Bronze Fluorine-containing rubber   1PC 1 SAB1S-40F-CL 83590211 769.99 SGD
Shipped after 2018-02-02
Rc1/4 None - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-8A-F 83590114 299.99 SGD
Shipped after 2018-01-31
Rc1/2 Mounting plate - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-15A-FB 83589965 349.99 SGD
Shipped after 2018-01-31
Rc1/2 Indicator with - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-15A-CL 83589685 249.99 SGD
Shipped after 2018-01-31
Rc1 Mounting plate 20 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-25A-FB 83589782 519.99 SGD
Shipped after 2018-01-31
Rc1 Indicator with 20 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-25A-FL 83589791 539.99 SGD
Shipped after 2018-02-02
40 flange None 32 - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-40F-E 83589816 1,159.99 SGD
Shipped after 2018-02-02
Rc3/8 None - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-10A-E 83589877 309.99 SGD
Shipped after 2018-01-31
Rc3/8 Mounting plate, with indicator - - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-10A-FBL 83589922 339.99 SGD
Shipped after 2018-02-02
Rc1/2 Mounting plate - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-15A-CB 83589676 229.99 SGD
Shipped after 2018-01-31
Rc1/2 None - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-15A-E 83589931 339.99 SGD
Shipped after 2018-01-31
Rc1/2 Indicator with - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-15A-EL 83589947 379.99 SGD
Shipped after 2018-02-02
RC3/4 Indicator with - - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-20A-EL 83590001 459.99 SGD
Shipped after 2018-02-02
32 flange None 26 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-32F-F 83590184 999.99 SGD
Shipped after 2018-02-02
32 flange Indicator with 26 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-32F-FL 83590166 1,029.99 SGD
Shipped after 2018-02-02
40 flange None 32 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-40F-F 83589825 1,159.99 SGD
Shipped after 2018-02-02
Rc2 None 42 - Stainless Fluorine-containing rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-50A-E 83590141 1,189.99 SGD
Shipped after 2018-02-02
Rc2 None 42 - Stainless Tetrafluoroethylene resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SAB1S-50A-F 83590157 1,189.99 SGD
Shipped after 2018-02-02
Rc1/4 Mounting plate - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-8A-CB 83589615 189.99 SGD
Shipped after 2018-01-31
RC3/4 None - Freely Bronze Fluorine-containing rubber   1PC 1 SAB1S-20A-C 83589633 249.99 SGD
In stock
ADD TO CART

Related Products