Buy more than* S$200* and get FREE SHIPPING

Super Micro Cylinder 

Ambient Temperature (Degree C)
Over 10 over 60 (however, no freezing)
Stroke length tolerance
0-+1.4(-1500)
Oiling
Not required (when lubricating, use turbine oil ISO VG37)
Lower Operating Pressure (MPa)
0.1
Assured Withstand Pressure (MPa)
1.6
Tube Inner Diameter (mm)
40
Tolerable Kinetic Energy (J)
3.7 (with air cushion)
Fluid
Compressed air
Effective Length (mm)
8.6 (air cushion)
Actuation
Double acting
Maximum Working Pressure (MPa)
1
Operating Piston Speed (mm/s)
30 over 1000 (please use within the allowable energy absorption)
Cushion
Air cushion
Connection Diameter
Rc1/8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCM-40B-75-PST-ROD-ASSY 85129204 50.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products