Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen Refill

4.21 (28)
Nib
Extra-fine 0.5mm ball
Ink
Friction ink
Maximum Diameter (phi mm)
3.6
Overall Length (mm)
87.5
Compatible
Friction ball type multicolor
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(3PC) 1 LFBTRF30EF3L 85840307 3.99 SGD
Shipped after 2018-01-22
Black / Red / Blue set 1Pack(3PC) 1 LFBTRF30EF3C 85840316 3.99 SGD
Shipped after 2018-01-22
Black 1Pack(3PC) 1 LFBTRF30EF3B 85840282 3.99 SGD
Shipped after 2018-01-22
Red 1Pack(3PC) 1 LFBTRF30EF3R 85840291 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 4
2 star 2
1 star 1
Review Rating: 4.21
28 Customer Reviews
The reviews are automatic translation.
Used when company documentation
5
From Japan
On 2018-01-07 12:46:41
Very, very handy. It is serious, I am saved. I also want to purchase.
This review is about item#85840282.
Replace exhausted ink
4
From Japan
On 2017-12-20 16:10:35
Because it will soon disappear, please cheaply deliver the Monotarau original ink! It is a heartfelt wish. There are so many people who love this pen. Ink is too high! ! ! Please! ! !
This review is about item#85840316.
To everyday writing
5
From Japan
On 2017-12-13 21:46:31
It is quite easy to reduce it so we are always in stock. It was cheap.
This review is about item#85840291.
Office work at the company
5
From Japan
On 2017-11-24 16:18:15
I use it as if it is natural. I can not go back to the pencil, I can write beautifully and disappear, it is amazing. Although you can remove the pencil, it will become dirty if you rub it with your hands or clothes.
This review is about item#85840282.
Paperwork
3
From Japan
On 2017-10-22 10:51:53
Very slightly cheaper than shops in the neighborhood (If it is free shipping on Saturday and Sunday discounts)
This review is about item#85840282.
Paperwork
2
From Japan
On 2017-10-14 21:22:18
The friction ballpoint pen itself can be eliminated, so it is very convenient, but it is a drawback that ink consumption is fast. It disappears in a blink of an eye.
This review is about item#85840291.
Write a letter
3
From Japan
On 2017-10-10 19:55:16
Since the reduction of ink is fast anyway for the friction ball, the replacement core is always in stock. I hope it will be a little cheaper.
This review is about item#85840282.
When recording to the notebook
5
From Japan
On 2017-09-22 15:34:03
Besides being able to purchase at a low price, it was extremely saved by quick delivery.
This review is about item#85840282.
During office work
5
From Japan
On 2017-08-17 10:43:46
I usually purchased items on the market, but the point that the price is cheap is big, the commodity itself is the same thing, I would like to continue purchasing in the future.
This review is about item#85840291.
I am using it to check quotations and drawings
3
From Japan
On 2017-07-28 15:59:03
We use it in various places to estimate and check drawings. Compared with ordinary ink, it is quick to reduce ink.
This review is about item#85840282.

Related Products