Buy more than* S$200* and get FREE SHIPPING

LED Ceiling Light Mini

4.67 (3)
Total Luminous Flux (Lm)
520
Power Consumption (W)
About 6.3
Power (V)
100(50/60Hz)
Outside Dimension (mm)
(I do not include a plug) about phi119x60
Operating Temperature Range (deg C)
0 - 40
Weight (g)
About 190
Material (Body)
ABS resin, other
Color
Lunch white
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LE-Y06NE1 85841192 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as ceiling lighting in kitchen
5
From Japan
On 2014-06-30 19:52:21
I replaced the round fluorescent light 30 + 32 W, but the height of the appliance was short, the kitchen was refreshing and satisfied. In the past, I felt the heat above my head and it was too bright.
This review is about item#85841192.
Mounting in customer's dressing room
4
From Japan
On 2014-03-12 13:16:12
I was looking for energy saving type because of long use time but I am satisfied because it was bright with energy saving less than I thought.
This review is about item#85841192.
illumination
5
From Japan
On 2014-02-11 22:27:31
It is perfect for lighting such as small, light, bright, washroom.
This review is about item#85841192.