Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Construction Blackboard

4.50 (2)
Purpose
Construction Blackboard, Construction Blackboard
Display
Solid color
Display Items
Plain
Width (mm)
600
Length (mm)
450
Dimensions (Vetical x Horizontal) (mm)
450x600
Specification
Line ruled
Accessories
Two chalk, blackboard off, stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB6-Y01 85842267 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It seems that the landscaping industry uses it for photographing the park management situation.
5
From Japan
On 2017-03-31 19:51:51
I pasted a seal and a line on the seal. It seems that it was good to use a strong glue sheet, and it is satisfactory that we got better eating than expected.
This review is about item#85842267.
Signs of Construction
4
From Japan
On 2014-06-25 17:13:00
Every time Thank you for your help. I am satisfied as it is the second purchase this time. It is very appreciated if there are some kinds of tapes that can be used as a frame of the blackboard.
This review is about item#85842267.

Related Products