Buy more than* S$200* and get FREE SHIPPING

Spare Blade

Blade Thickness (mm)
0.63
Blade Width (mm)
9.5
Weight (g)
1.5
Material
SKS-7
Compatible
Plastic cutter LC701YBL
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 LB-70A 85842723 4.24 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products