Buy more than* S$200* and get FREE SHIPPING

Folding Saw Blade

5.00 (1)
Purpose
Saw blade for temporary frame and pruning, Saw replacement blade for temporary framing, pruning, Saw blade for temporary frame and pruning, Saw blade for temporary frame and pruning, Saw replacement blade for temporary framing, pruning, Saw blade for temporary frame and pruning, Saw blade for temporary frame and pruning, Saw replacement blade for temporary framing, pruning, Saw blade for temporary frame and pruning, Saw blade for temporary frame and pruning, Saw replacement blade for temporary framing, pruning, Saw blade for temporary frame and pruning
Blade Length (mm)
210, 210
Cutting Flute Width (mm)
1, 1
Tooth Pitch (mm)
3, 3
Materials (Blade)
steel, Steel
Plate Thickness (mm)
0.7, 0.7
Body Weight (g)
36, 36
Specification
With set, With set, With a blade open outward alternately
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 ALB-210FB 85842766 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When putting down on site.
5
From Japan
On 2017-09-08 21:38:06
Sharpness is very good and I always used Mr. Tajima's products, the other day , I was advised that it would be better to use a fluorine black blade for another person It was very nice to use it for testing.
This review is about item#85842766.

Related Products