Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Crosscut of regular fixtures, Crosscut of regular fixtures, Crosscut of regular fixtures, Crosscut of regular fixtures
Blade Length (mm)
265
Cutting Flute Width (mm)
1
Tooth Pitch (mm)
2.5
Materials (Blade)
steel
Plate Thickness (mm)
0.7
Body Weight (g)
175
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 GN-265CH 85842836 25.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products