Buy more than* S$200* and get FREE SHIPPING

Steel Ball

4.50 (4)
Young's Modulus (GPa)
310
Maximum Temperature (Degree C)
1000
Hardness (Hv)
1600
Specific Gravity
3.2
Material
Silicone nitride
Specification
(Fracture toughness) 6.0MPa m1/2, (coefficient of thermal expansion) 2.8x10 -6 deg C
...see all>
Product Options
ADD TO CART
Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3.5 85843816 3.47 SGD
Shipped after 2017-12-22
4   1PC 1 4 85843825 3.47 SGD
Shipped after 2017-12-18
4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4.5 85843834 4.60 SGD
Shipped after 2017-12-22
10   1PC 1 10 85843886 12.12 SGD
Shipped after 2017-12-18
2.5   1PC 1 2.5 85843791 3.20 SGD
Shipped after 2017-12-18
1   1PC 1 1 85843764 3.20 SGD
Shipped after 2017-12-18
1.5   1PC 1 1.5 85843773 3.20 SGD
Shipped after 2017-12-18
2   1PC 1 2 85843782 3.20 SGD
Shipped after 2017-12-18
5   1PC 1 5 85843843 3.52 SGD
Shipped after 2017-12-18
6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 85843852 3.75 SGD
Shipped after 2017-12-22
7   1PC 1 7 85843861 4.59 SGD
Shipped after 2017-12-18
8   1PC 1 8 85843877 7.65 SGD
Shipped after 2017-12-18
3   1PC 1 3 85843807 3.20 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
As a valve material
5
From Japan
On 2017-10-25 17:55:02
It was very helpful to purchase ceramic balls at low price, with roses, with short delivery time.
This review is about item#85843825.
Friction and wear evaluation of dry coating
4
From Japan
On 2017-09-14 20:09:28
Purchased for evaluation of durability of coating film. In this test (ball on disc friction wear test), spheres of φ 6 or φ 1/4 inch are often used, so it will be helpful if possible to be shipped on the same day (inventory) if possible. There is something I want immediately, and Monotaro who handles ceramic ball is very convenient · · ·.
This review is about item#85843852.
For parts polishing
4
From Japan
On 2016-07-13 22:55:27
Besides buying bearings, I decided that something lightweight is better to use for polishing parts, and I am going well so far. Hardness is also sufficient. I do not know the durability if I try to use it a bit more.
This review is about item#85843852.
Folding knife bush
5
From Japan
On 2014-06-24 13:23:09
It is different from usual way of using the bearings, but I used it for a folding knife bush (liner lock). It was a bad environment where friction was concentrated on one point and abrasion and rust easily occurred in steel balls. I am not worried anymore.
This review is about item#85843773.

Related Products