Buy more than* S$200* and get FREE SHIPPING

Sash, Safety Vest

4.83 (6)
Clothes Length (cm)
60
...see all>
Product Options
ADD TO CART
Functions Tape Width (mm) Color Material Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Tape Width (mm) Color Material Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name blood type fill tagging 70 (reflective tape) Navy BluexYellow Nylon mesh, PVC reflective tape 115 to 140 1PC 1 NL-003NY 85851482 13.99 SGD
In stock
- - - - 115-140 1pc 1 NL-003OY 22463166 12.99 SGD
Shipped after 2018-04-25
Name blood type fill tagging 70 (reflective tape) Navy blue x white Nylon mesh, PVC reflective tape 115 to 140 1PC 1 NL-003NW 85851491 12.99 SGD
In stock
Name blood type fill tagging 70 (reflective tape) Yellow x yellow Nylon mesh, PVC reflective tape 115 to 140 1PC 1 NL-003YY 85851473 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Outdoor work
5
From Japan
On 2018-04-10 15:01:22
Kind support quick response It was a wonderful response Thank you very much
This review is about item#22463166.
Lift operation
5
From Japan
On 2018-03-07 22:56:01
I bought it at the home center, but changed to this item. The width of the reflection part is just right, and I like the button fastest most.
This review is about item#85851482.
Worn during construction work
5
From Japan
On 2017-03-31 16:40:51
Previously I used a yellow reflection band for navy blue, but the yellow reflection band is conspicuous here.
This review is about item#85851473.
On-site work
5
From Japan
On 2017-03-16 15:47:32
I am satisfied with the price. I will continue to purchase it.
This review is about item#85851473.
Wear when getting off the truck in the station premises
4
From Japan
On 2016-11-15 14:34:27
I bought it with cost performance. Delivery is also fast, I am satisfied. Durability seems to be comparable to price. I plan to purchase it in the future.
This review is about item#85851473.
It is worn in the loading and installation work of the machine tool.
5
From Japan
On 2015-06-05 18:24:17
It is not hot even if you work with wearing the vest. Since it is a mesh, it has good ventilation and it is light, so even if I move about it workability is good. Adjustment of the waist (both sides) can be made according to the body shape, so there is a fit. Since the front alignment of the vest is fixed at the lower part, the chest is not tightened and there is no sense of pressure. Since the movement of those wearing it is well conspicuous even from afar, it has become accident prevention.
This review is about item#85851482.

Related Products