Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Touch Screen Gloves

3.00 (1)
Materials (sliding resistant)
Nitrile rubber
Material
Nylon
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Color Gauge Number Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Color Gauge Number Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 L Sachs 15 8.5 1Pair 1 Q-009 87015512 5.99 SGD
In stock
24 L Orange 15 8.5 1Pair 1 Q-009 87015451 4.99 SGD
Shipped after 2018-06-25
23.0 M Red - 8.5 1Pair 1 Q-009 87015476 5.99 SGD
In stock
21.5 S Orange - 7.5 1Pair 1 Q-009 87015433 4.99 SGD
Shipped after 2018-06-28
23.0 M Saxe blue - 8.5 1Pair 1 Q-009 87015503 4.99 SGD
Shipped after 2018-06-28
21.5 S Red - 7.5 1Pair 1 Q-009 87015467 4.99 SGD
Shipped after 2018-06-28
21.5 S Saxe blue - 7.5 1Pair 1 Q-009 87015494 4.99 SGD
Shipped after 2018-06-28
23.0 M Orange - 8.5 1Pair 1 Q-009 87015442 4.99 SGD
In stock
24 L Red 15 8.5 1Pair 1 Q-009 87015485 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
3
From Japan
On 2015-08-26 10:53:39
Although it is low price, it was not possible to operate the touch panel of the smartphone well. It may be because you put a screen film on the smartphone.
This review is about item#87015512.

Related Products