Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nitrile Work Gloves

5.00 (4)
Materials (sliding resistant)
Nitrile rubber
Material
Nylon, other
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.0 M - 8.0 1Pair 1 #553 87015537 6.99 SGD
In stock
21.0 S - 7.4 1Pair 1 #553 87015521 6.99 SGD
In stock
23 L 19.4 8.3 1Pair 1 #553 87015546 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
home delivery trader
5
From Japan
On 2018-02-02 20:52:52
Because the terminal of work changed tablet. Touch panel compatible gloves became essential Ten kinds of tried, this was the best.
This review is about item#87015537.
Delivery of goods
5
From Japan
On 2017-12-29 05:40:11
More than I thought, tablets etc react. It might be better than a dry fingertip in winter. It fits your hand slightly smaller.
This review is about item#87015546.
When playing a game machine
5
From Japan
On 2016-11-26 13:58:22
I bought it for dirt control when using PS 4 and Vita. The hardness is about midway between ordinary rubber-coated gloves and urethane-covered gloves, although the operation feeling is impaired, but somehow playable level. The touch sensitivity is also good and the screen keyboard can be used without problems. However, since the feeling of the fingertip almost disappears, typing on the physical keyboard is quite severe. Since making is solid, it seems that it can be diverted as an ordinary backpack glove even after touch sensitivity falls.
This review is about item#87015521.
Cargo handling work
5
From Japan
On 2014-10-08 13:39:17
Very convenient because you can use smartphone as it is. Material is also durable and quite good.
This review is about item#87015546.

Related Products