Buy more than* S$200* and get FREE SHIPPING

Half Finger Gloves

4.50 (4)
Palm Width (cm)
9
Materials (sliding resistant)
PVC
Middle Finger Length (cm)
3
Overall Length (cm)
17
Size
One Size Fits All
Material
100% cotton
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Pair 1 1013 87015747 2.55 SGD
Shipped after 2017-03-27
Blue 1Pair 1 1013 87015756 2.82 SGD
Shipped after 2017-03-27
Black 1Pair 1 1013 87015765 2.82 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is suitable for working in a factory.
5
From Japan
On 2016-01-26 15:53:59
Five twin set was good, if any.
This review is about item#87015765.
delivery
5
From Japan
On 2015-10-20 18:02:18
Since the finger off of cotton do not see nearly What low-cost ones Such items hope so as not to stop production.
This review is about item#87015765.
Used for normal
4
From Japan
On 2015-02-06 09:47:07
It has to usually so cold, but it will be saved because it does not slip when you have those heavy Toka kerosene cans
This review is about item#87015747.
Shop work
4
From Japan
On 2014-02-14 21:19:02
Has been making firm and in spite inexpensive, but was verified to buy other non-slip with pinky gloves of goods, still, this product has a very long-lasting and very good goods difference with other products , we believe the following also purchase.
This review is about item#87015765.

Related Products