Buy more than* S$200* and get FREE SHIPPING

Gray Cotton Gloves

4.00 (4)
Mass (g/dozen)
600
Gauge Number
8
Palm Width (cm)
9
Middle Finger Length (cm)
8
Number of Threads
2 main
Overall Length (cm)
23
Size
One Size Fits All
Color
Gray
Material
Cotton, polyester, and other
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 No.6400 87015774 8.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When the paint when working
5
From Japan
On 2017-01-13 17:59:33
Goods that can be used to wash because durable firm texture is a little thicker feeling
This review is about item#87015774.
Car maintenance
1
From Japan
On 2015-12-14 15:01:57
This work gloves are is a hole open at least two locations per sheet. Rubber wrist part is pretty loose
This review is about item#87015774.
Iron and steel work
5
From Japan
On 2015-09-08 18:27:00
Cheaper to use a thick, also occasionally firm to have welding work
This review is about item#87015774.
Maintenance general
5
From Japan
On 2015-01-13 16:17:51
Use the development of Tama. Cheaper to use a thick, is fashionable in gray has been firmly. A little too good at disposable.
This review is about item#87015774.

Related Products