Buy more than* S$200* and get FREE SHIPPING

Anti Slip Gloves

5.00 (2)
Gauge Number
8
Palm Width (cm)
9
Materials (sliding resistant)
PVC
Middle Finger Length (cm)
8
Overall Length (cm)
23
Size
One Size Fits All
Color
Gray
Material
Cotton, polyester, and other
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 No.1980 87015783 11.00 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During transportation and delivery
5
From Japan
On 2016-03-02 13:29:50
First of all, Hey is good for dirt is not conspicuous. And also cheap durable and price, is recommended.
This review is about item#87015783.
When the floor sheet work
5
From Japan
On 2015-11-19 19:08:35
Dirty Meritsu Tazuru, I like that no potato Ppoku as white gloves.
This review is about item#87015783.

Related Products