Buy more than* S$200* and get FREE SHIPPING

Karunaga Short Boots with Cover

Foot Width
3E
Standard Weight (g/1 leg)
280 (L size)
Material (Sole)
EVA + Amegomu
Material (Skin)
EVA
Length (cm)
27
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S(23.5-24) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 6251 87015801 51.99 SGD
Shipped after 2018-03-02
M(24.5-25)   1Pair 1 6251 87015817 51.99 SGD
Shipped after 2018-03-02
L(25.5-26) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 6251 87015826 60.99 SGD
Shipped after 2018-03-05
LL(26.5-27) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 6251 87015835 60.99 SGD
Shipped after 2018-04-02
3L(27.5-28) *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 6251 87015844 82.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products