Buy more than* S$200* and get FREE SHIPPING

Safety Gloves

4.00 (1)
Purpose
Carry cargo, distribution of work in general shipment. Moving work. Farming, gardening work. Supports a wide range of other general work.
Material (palmar)
Natural rubber
Material (belt)
Polyurethane, nylon other
Color
Red
Material
Nylon
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 9.5 About 7.6 About 20.0 M 1Pair 1 1471 85861675 7.30 SGD
Shipped after 2017-09-25
About 10.0 About 8.0 About 22.0 L 1Pair 1 1471 85861684 7.22 SGD
Shipped after 2017-09-25
About9.2 About7.0 About19.7 S 1Pair 1 1471 85861666 7.16 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Equipment inspection
4
From Japan
On 2015-06-16 14:37:19
The part of the Velcro sticker peeled off partly, but somehow it can be used. Although it is S size, it has a little more room than other similar gloves.
This review is about item#85861666.

Related Products