Buy more than* S$200* and get FREE SHIPPING

Cold Weather Gloves

4.27 (11)
...see all>
Product Options
ADD TO CART
Size Material (inner) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material (inner) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL Nylon, PVC (waterproof inner) About 12.0 About 8.6 About 23.9 Red Acrylic, cotton, polyurethane 1Pair 1 2060 85861711 -
N/A
[x]
L Nylon, PVC (waterproof inner) About 11.5 About 8.3 About 23.4 Red Acrylic, cotton, polyurethane 1Pair 1 2060 85861702 25.99 SGD
In stock
M - - - - - - 1pair 1 2060 85861693 26.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Used for cold weather, car maintenance
5
From Japan
On 2018-02-05 14:42:49
The feel is very good and warm. Because it uses leather, it looks good. Waterproofness is not completely waterproof as in the description of the item, so if you use a wet towel etc, you will be stained. I also like the design.
This review is about item#85861702.
Motorcycle commuting
3
From Japan
On 2018-01-28 04:45:27
It is a motorcycle at midnight home, but when I use the temperature of minus 3 degrees, my hand hurts in 15 minutes.
This review is about item#85861711.
For freezer work
1
From Japan
On 2017-07-23 12:35:55
Usually, gloves are ss size, but we ordered L size with a review of small size. But! Putting the under gloves is awesome!
This review is about item#85861702.
As a bike winter glove.
5
From Japan
On 2017-02-28 15:24:26
I am much more satisfied than the famous manufacturer's winter glove.
This review is about item#85861702.
Used for motorcycle driving
5
From Japan
On 2016-11-27 00:00:35
I heard a crash when attached. The heat retention performance is satisfied.
This review is about item#85861702.
Motorcycle for cold weather
5
From Japan
On 2016-11-07 15:08:37
It is strong and soft, I think that heat retention is also good.
This review is about item#85861711.
In the snow
3
From Japan
On 2016-02-09 16:21:50
Comfort is soft and easy to grasp Yes Initial situation may be this kind of thing ... Is cold, snow, wind, etc ...?
This review is about item#85861711.
Used during snow removal work.
5
From Japan
On 2016-01-30 10:08:03
It is soft, warm, hard to steam, it is thin and sticky.
This review is about item#85861711.
Motorcycle for cold weather
5
From Japan
On 2016-01-12 15:04:17
There was a restriction on the operation of the fingertips for the price of ordinary motorcycle cold weather gloves, so it was hard to use and troubled. Suddenly I bought it when I was a cold weather glove for work. The degree of freedom of the fingertip per thought is remarkably large and satisfied, cold weather is satisfactory.
This review is about item#85861711.
Electrical work and other miscellaneous work
5
From Japan
On 2015-02-14 21:02:09
It is smaller than I thought, but I am familiar with it while I use it. Good workability and heat retention.
This review is about item#85861693.

Related Products