Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Indicator phi16

Purpose
To display warning and electric current
2014 TRUSCO Published Page
1-2472
Panel Cutout Dimensions (mm)
phi16
Connection Type
M2.6 x sems
Weight (g)
22
Material
Flange: zinc die-cast, chrome-plated, body: PBT resin (black), Lens: polycarbonate resin, character marking plate: transparent polycarbonate single-sided milky white
Specification
Character engraving plate insertion type
...see all>
Product Options
ADD TO CART
Lens Color TRUSCO Part Number Rated Current (mA) Luminescent Color Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color TRUSCO Part Number Rated Current (mA) Luminescent Color Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 413-1631 2.5 to 8 Orange AC100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DO8-16HKJ-AC100V-O/O 48966951 18.99 SGD
Shipped after 2018-07-25
Green 413-1622 2.5 to 8 Green AC100   1PC 1 DO8-16HKJ-AC100V-G/G 48966942 18.99 SGD
In stock
Red 413-1649 2.5 to 8 Red AC100   1PC 1 DO8-16HKJ-AC100V-R/R 48966967 18.99 SGD
In stock
Orange 413-1665 2.5 to 5.0 Orange AC200   1PC 1 DO8-16HKJ-AC200V-O/O 48966985 19.99 SGD
In stock
Red 413-1673 2.5 to 5.0 Red AC200   1PC 1 DO8-16HKJ-AC200V-R/R 48966994 16.99 SGD
In stock
Green 413-1657 2.5 to 5.0 Green AC200   1PC 1 DO8-16HKJ-AC200V-G/G 48966976 16.99 SGD
In stock
ADD TO CART

Related Products